Overview
Mfr description
8153605129 SPIRAL AIR COMPRESSOR
- IE3 premium efficiency belt drive NEMA motors, modern canopy with easy access for re-greasing and belt tensioning, color graphic electronic controller with variable air technology algorithm, tight pressure band and remote visualization, ambient temperature sensor for improved performance and auto adjustment of service schedule, corrosion freepiping with low radius for lower pressure drop, micronic high efficiency intake filter and optmized dryer selection using R134a
Specifications
- Portable Or StationaryStationary
- Electric Motor Or Gas EngineElectric Motor
- Oilless CompressorOilless
- Horsepower20 hp
- Air Pressure113 psig
- Maximum Air Flow55.9 cfm
- Sound Level63 dB(a)
- Number Of Motor Phases3
- Drive StyleBelt Drive
- Voltage230 V
- Compressor MaterialStainless Steel
- Length64.1 in
- Outlet Size0.500 in
- Outlet TypeNPT
- Overall Height72.6 in
- Overall Width29.5 in
- Tool Weight1344 lbs
- Overall Length64.1 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data