Motion
MV8257
PUMP DUAL CONVERTER
Mi Item #06910763
MFR #MV8257
Price$110.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PUMP DUAL CONVERTER
Mi Item #06910763
MFR #MV8257

Mfr description
MV8257
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$110.92/each

Specifications

Dimensions

  • Weight
    0.781 lbs, 0.354 kg

Details

  • Application
    Brake bleeding, Clutch bleeding, Diesel fuel priming, Power steering evacuation, Turbocharger testing, Vacuum testing
  • Includes
    Dual converter, French, Selectline hand vacuum/pressure pump MV8257, Spanish), Users manual (English
  • Material
    PVC
  • Maximum Operating Pressure
    30 psi
  • Pump Material
    PVC
  • Series
    Selectline
  • Type
    Manual
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)