Motion
0291RBLKXLG

Refrigiwear
0291RBLKXLG

General Purpose Work Glove - XL or Size 10 Size
MI ITEM #06910791
MFR #0291RBLKXLG
Price$62.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Refrigiwear
0291RBLKXLG

General Purpose Work Glove - XL or Size 10 Size
MI ITEM #06910791
MFR #0291RBLKXLG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$62.81/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Color
    Black
  • Country of Origin
    CN
  • Manufacturer Upc Number
    613983138280
  • Material Type
    General Purpose Gloves
  • Product Types
    Waterproof Frostline Glove
  • Series
    Frostline
  • Type
    Frostline Glove
  • UPC_NO
    613983138280

Overview

Mfr description
0291RBLKXLG WATERPROOF FROSTLINE GLOVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought