Motion
230/630 CAK/C083W507

SKF
230/630 CAK/C083W507

Spherical Roller Bearing - 630 mm ID, 920 mm OD, 212 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #06910827
MFR #230/630 CAK/C083W507
Price$145,336.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
230/630 CAK/C083W507

Spherical Roller Bearing - 630 mm ID, 920 mm OD, 212 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #06910827
MFR #230/630 CAK/C083W507

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$145,336.02/each

Specifications

Dimensions

  • Bore Diameter  
    630 mm
  • Outside Diameter  
    920 mm
  • Overall Width  
    212 mm
  • Weight
    1036.0 lbs

Details

  • Bore Type
    Tapered 1:12
  • Cage Type
    Machined brass
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Locating
    None
  • Lubrication
    None
  • Max Rpm
    670 rpm
  • Maximum Speed
    670 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical Roller
  • Row Type Fill Slot
    2
  • Series
    230

Overview

Mfr description
230/630 CAK/C083W507

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought