Motion
84308N
Impact Socket - 13/16 in Socket Size, 3/8 in Drive, 6 PT, Standard Type, Black Oxide Finish
MI ITEM #06911269
MFR #84308N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 13/16 in Socket Size, 3/8 in Drive, 6 PT, Standard Type, Black Oxide Finish
MI ITEM #06911269
MFR #84308N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
84308N 3/8" DRIVE 6 POINT 13/16"

Specifications

  • Drive Size
    3/8 in
  • Socket Size
    13/16 in
  • Material
    Chrome-Molybdenum Steel
  • Socket Points
    6 PT
  • Overall Length
    30 mm
  • Finish Coating
    Black Oxide
  • UPC_NO
    099575000133
  • PSC Code
    5120
  • ASME Spec
    B107.2
  • Warranty
    Manufacturer's Lifetime Warranty
  • Number Of Points
    6
  • Size
    13/16 in
  • Style
    Impact Socket,Impact Socket,Impact Socket,Impact Socket,Impact Socket,Impact Socket
  • Type
    Standard
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text