Motion
84317N
Impact Socket - 16 mm Socket Size, 3/8 in Drive, 6 PT, Standard Type
MI ITEM #06911278
MFR #84317N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 16 mm Socket Size, 3/8 in Drive, 6 PT, Standard Type
MI ITEM #06911278
MFR #84317N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
84317N 3/8" DRIVE 6 POINT 16MM

Specifications

  • Drive Size
    3/8 in
  • Socket Size
    16 mm
  • Material
    Chrome-Molybdenum Steel
  • Socket Points
    6 PT
  • Overall Length
    30 mm
  • UPC_NO
    099575000256
  • PSC Code
    5120
  • ASME Spec
    B107.33M
  • Warranty
    Manufacturer's Lifetime Warranty
  • Number Of Points
    6
  • Size
    16.0 mm
  • Style
    Impact Socket,Impact Socket,Impact Socket,Impact Socket,Impact Socket,Impact Socket
  • Type
    Standard
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text