Motion
84337N
Impact Socket - 14 mm Socket Size, 3/8 in Drive, 6 PT, Deep Type, Black Chrome Finish
Mi Item #06911297
MFR #84337N
Price$8.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 14 mm Socket Size, 3/8 in Drive, 6 PT, Deep Type, Black Chrome Finish
Mi Item #06911297
MFR #84337N

Mfr description
84337N 3/8" DRIVE 6 POINT 14MM DEEP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.66/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    63 mm
  • Size
    14.0 mm
  • Socket Size
    14 mm

Details

  • ASME Spec
    B107.33M
  • Finish Coating
    Black Chrome
  • Material
    Chrome-Molybdenum Steel
  • Number Of Points
    6
  • PSC Code
    5120
  • Socket Points
    6 PT
  • Socket Type
    Deep
  • Style
    Impact Socket,Impact Socket,Impact Socket,Impact Socket,Impact Socket,Impact Socket
  • Type
    Deep
  • UPC_NO
    099575000492
  • Warranty
    Mfr's Lifetime Limited Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)