Motion
84339N
Impact Socket - 16 mm Socket Size, 3/8 in Drive, 6 PT, Deep Type, Black Chrome Finish
MI ITEM #06911299
MFR #84339N
Price$13.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 16 mm Socket Size, 3/8 in Drive, 6 PT, Deep Type, Black Chrome Finish
MI ITEM #06911299
MFR #84339N

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$13.15/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    63 mm
  • Size
    16.0 mm
  • Socket Size
    16 mm

Details

  • ASME Spec
    B107.33M
  • Finish Coating
    Black Chrome
  • Material
    Chrome-Molybdenum Steel
  • Number Of Points
    6
  • PSC Code
    5120
  • Socket Points
    6 PT
  • Socket Type
    Deep
  • Style
    Impact Socket,Impact Socket,Impact Socket,Impact Socket,Impact Socket,Impact Socket
  • Type
    Deep
  • UPC_NO
    099575000515
  • Warranty
    Mfr's Lifetime Limited Warranty

Overview

Mfr description
84339N 3/8" DRIVE 6 POINT 16MM DEEP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought