Motion
84348N
Impact Socket - 1/2 in Socket Size, 3/8 in Drive, 6 PT, Standard Type, Black Oxide Finish
MI ITEM #06911308
MFR #84348N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 1/2 in Socket Size, 3/8 in Drive, 6 PT, Standard Type, Black Oxide Finish
MI ITEM #06911308
MFR #84348N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
84348N 3/8" DRIVE 6 POINT 1/2"

Specifications

  • Drive Size
    3/8 in
  • Socket Size
    1/2 in
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Overall Length
    2.1250 in
  • Finish Coating
    Black Oxide
  • UPC_NO
    099575001543
  • PSC Code
    5120
  • Number Of Points
    6
  • Size
    1/2 in
  • Style
    Universal,Universal,Universal,Universal,Universal,Universal
  • Type
    Standard
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text