Motion
84352N 3/8" DRIVE 6 POINT 3/4"

Gearwrench
84352N 3/8" DRIVE 6 POINT 3/4"

Impact Socket - 3/8 in Drive, Manganese Phosphate Finish
MI ITEM #06911312
MFR #84352N 3/8" DRIVE 6 POINT 3/4"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
84352N 3/8" DRIVE 6 POINT 3/4"

Impact Socket - 3/8 in Drive, Manganese Phosphate Finish
MI ITEM #06911312
MFR #84352N 3/8" DRIVE 6 POINT 3/4"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
84352N 3/8" DRIVE 6 POINT 3/4"

Specifications

  • Drive Size
    3/8 in
  • Material
    Alloy Steel
  • Finish Coating
    Manganese Phosphate
  • UPC_NO
    099575001581
  • PSC Code
    5120
  • Number Of Points
    6
  • Size
    3/4 in
  • Style
    Universal,Universal,Universal,Universal,Universal,Universal
  • Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought