Motion
84370N
Impact Socket - 7/16 in Socket Size, 3/8 in Drive, 6 PT, Deep Type, Black Oxide Finish
MI ITEM #06911329
MFR #84370N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 7/16 in Socket Size, 3/8 in Drive, 6 PT, Deep Type, Black Oxide Finish
MI ITEM #06911329
MFR #84370N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
84370N 3/8" DRIVE 6 POINT 7/16" DEEP

Specifications

  • Drive Size
    3/8 in
  • Socket Size
    7/16 in
  • Material
    Chrome-Molybdenum Steel
  • Socket Points
    6 PT
  • Overall Length
    80 mm
  • Finish Coating
    Black Oxide
  • UPC_NO
    099575001758
  • PSC Code
    5120
  • ASME Spec
    B107.2
  • Warranty
    Mfr's Lifetime Limited Warranty
  • Number Of Points
    6
  • Size
    7/16 in
  • Style
    Impact Socket; Universal,Impact Socket; Universal,Impact Socket; Universal,Impact Socket; Universal,Impact Socket; Universal,Impact Socket; Universal
  • Type
    Deep
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought