Motion
84376N 3/8" DRIVE 6 POINT 10MM DEEP

Gearwrench
84376N 3/8" DRIVE 6 POINT 10MM DEEP

Impact Socket - 3/8 in Drive, Black Chrome Finish
MI ITEM #06911335
MFR #84376N 3/8" DRIVE 6 POINT 10MM DEEP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
84376N 3/8" DRIVE 6 POINT 10MM DEEP

Impact Socket - 3/8 in Drive, Black Chrome Finish
MI ITEM #06911335
MFR #84376N 3/8" DRIVE 6 POINT 10MM DEEP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Size
    10.0 mm

Details

  • ASME Spec
    B107.33M
  • Finish Coating
    Black Chrome
  • Material
    Chrome-Molybdenum Steel
  • Number Of Points
    6
  • PSC Code
    5120
  • Style
    Impact Socket; Universal,Impact Socket; Universal,Impact Socket; Universal,Impact Socket; Universal,Impact Socket; Universal,Impact Socket; Universal
  • Type
    Deep
  • UPC_NO
    099575001819
  • Warranty
    Mfr's Lifetime Limited Warranty

Overview

Mfr description
84376N 3/8" DRIVE 6 POINT 10MM DEEP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought