Motion
84388N
Impact Socket - 1 in Socket Size, 3/8 in Drive, 6 PT, Standard Type
MI ITEM #06911347
MFR #84388N
Price$13.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 1 in Socket Size, 3/8 in Drive, 6 PT, Standard Type
MI ITEM #06911347
MFR #84388N

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$13.40/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    30 mm
  • Size
    1 in
  • Socket Size
    1 in

Details

  • ASME Spec
    B107.2
  • Material
    Chrome-Molybdenum Steel
  • Number Of Points
    6
  • PSC Code
    5120
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • Style
    Impact Socket,Impact Socket,Impact Socket,Impact Socket,Impact Socket,Impact Socket
  • Type
    Standard
  • UPC_NO
    099575000164
  • Warranty
    Manufacturer's Lifetime Warranty

Overview

Mfr description
84388N 3/8" DRIVE 6 POINT 1" STANDARD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought