1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
84407 3/8" DRIVE 6" IMPACT EXTENSION
3/8" Drive Impact Socket Extension 6" OAL, Black Finish
MI ITEM #
06911350
MFR #
84407 3/8" DRIVE 6" IMPACT EXTENSION
List Price
$20.93
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Ratchets and Drive Tools
Socket Extensions
Gearwrench 84407 3/8" DRIVE 6" IMPACT EXTENSION
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
84407 3/8" DRIVE 6" IMPACT EXTENSION
3/8" Drive Impact Socket Extension 6" OAL, Black Finish
MI ITEM #
06911350
MFR #
84407 3/8" DRIVE 6" IMPACT EXTENSION
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$20.93
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
84407 3/8" DRIVE 6" IMPACT EXTENSION
Specifications
Drive Size
3/8 in
Overall Length
6 in
PSC Code
5120
Tool Type
Impact Extension
Finish Coating
Black
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought