Motion
84532N
Impact Socket - 20 mm Socket Size, 1/2 in Drive, 6 PT, Standard Type, Black Oxide Finish
MI ITEM #06911390
MFR #84532N
List Price$14.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 20 mm Socket Size, 1/2 in Drive, 6 PT, Standard Type, Black Oxide Finish
MI ITEM #06911390
MFR #84532N

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.78/each for your price

Overview

Mfr description
84532N 1/2" DRIVE 6 POINT 20MM STANDARD

Specifications

  • Drive Size
    1/2 in
  • Socket Size
    20 mm
  • Material
    Chrome-Molybdenum Steel
  • Socket Points
    6 PT
  • Overall Length
    41 mm
  • Finish Coating
    Black Oxide
  • UPC_NO
    099575000881
  • PSC Code
    5120
  • ASME Spec
    B107.33M
  • Warranty
    Manufacturer's Lifetime Warranty
  • Number Of Points
    6
  • Size
    20.0 mm
  • Style
    Impact Socket,Impact Socket,Impact Socket,Impact Socket,Impact Socket,Impact Socket
  • Type
    Standard
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text