Motion
84550N
Impact Socket - 5/8 in Socket Size, 1/2 in Drive, 6 PT, Deep Type
MI ITEM #06911408
MFR #84550N
Price$16.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 5/8 in Socket Size, 1/2 in Drive, 6 PT, Deep Type
MI ITEM #06911408
MFR #84550N

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$16.73/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    82 mm
  • Size
    5/8 in
  • Socket Size
    5/8 in

Details

  • ASME Spec
    B107.2
  • Material
    Chrome-Molybdenum Steel
  • Number Of Points
    6
  • PSC Code
    5120
  • Socket Points
    6 PT
  • Socket Type
    Deep
  • Style
    Impact Socket,Impact Socket,Impact Socket,Impact Socket,Impact Socket,Impact Socket
  • Type
    Deep
  • UPC_NO
    099575001062
  • Warranty
    Manufacturer's Lifetime Warranty

Overview

Mfr description
84550N 1/2" DRIVE 6 POINT 5/8" DEEP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought