Motion
84575N
Impact Socket - 17 mm Socket Size, 1/2 in Drive, 6 PT, Deep Type, Chrome Molybdenum Finish
MI ITEM #06911432
MFR #84575N
Price$18.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 17 mm Socket Size, 1/2 in Drive, 6 PT, Deep Type, Chrome Molybdenum Finish
MI ITEM #06911432
MFR #84575N

Mfr description
84575N 1/2" DRIVE 6 POINT 17MM DEEP
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.58/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    82 mm
  • Size
    17.0 mm
  • Socket Size
    17 mm

Details

  • ASME Spec
    B107.33M
  • Finish Coating
    Chrome Molybdenum
  • Material
    Chrome-Molybdenum Steel
  • Number Of Points
    6
  • PSC Code
    5120
  • Socket Points
    6 PT
  • Socket Type
    Deep
  • Style
    Impact Socket,Impact Socket,Impact Socket,Impact Socket,Impact Socket,Impact Socket
  • Type
    Deep
  • UPC_NO
    099575001307
  • Warranty
    Manufacturer's Lifetime Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)