Motion
84586N
Impact Socket - 28 mm Socket Size, 1/2 in Drive, 6 PT, Deep Type, Black Oxide Finish
MI ITEM #06911443
MFR #84586N
List Price$32.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 28 mm Socket Size, 1/2 in Drive, 6 PT, Deep Type, Black Oxide Finish
MI ITEM #06911443
MFR #84586N

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$32.88/each for your price

Overview

Mfr description
84586N 1/2" DRIVE 6 POINT 28MM DEEP

Specifications

  • Drive Size
    1/2 in
  • Socket Size
    28 mm
  • Material
    Chrome-Molybdenum Steel (Cr-Mo)
  • Socket Points
    6 PT
  • Overall Length
    82 mm
  • Finish Coating
    Black Oxide
  • UPC_NO
    099575001413
  • PSC Code
    5120
  • ASME Spec
    B107.33M
  • Warranty
    Manufacturer's Lifetime Warranty
  • Number Of Points
    6
  • Size
    28.0 mm
  • Style
    Impact Socket,Impact Socket,Impact Socket,Impact Socket,Impact Socket,Impact Socket
  • Type
    Deep
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text