1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
84648N 1/2" DRIVE 3" IMPACT LOCKING
1/2" Drive Standard Socket Extension 3" OAL, Black Finish
MI ITEM #
06911482
MFR #
84648N 1/2" DRIVE 3" IMPACT LOCKING
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Ratchets and Drive Tools
Socket Extensions
Gearwrench 84648N 1/2" DRIVE 3" IMPACT LOCKING
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
84648N 1/2" DRIVE 3" IMPACT LOCKING
1/2" Drive Standard Socket Extension 3" OAL, Black Finish
MI ITEM #
06911482
MFR #
84648N 1/2" DRIVE 3" IMPACT LOCKING
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
84648N 1/2" DRIVE 3" IMPACT LOCKING
Specifications
Drive Size
1/2 in
Overall Length
3 in
PSC Code
5120
Tool Type
Standard Extension
Finish Coating
Black
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data