1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
84650N 1/2" DRIVE 12" IMPACT LOCKING
1/2" Drive Standard Socket Extension 12" OAL, Black Finish
Mi Item #
06911484
MFR #
84650N 1/2" DRIVE 12" IMPACT LOCKING
Price
$66.51
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Ratchets and Drive Tools
Socket Extensions
Gearwrench 84650N 1/2" DRIVE 12" IMPACT LOCKING
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
84650N 1/2" DRIVE 12" IMPACT LOCKING
1/2" Drive Standard Socket Extension 12" OAL, Black Finish
Mi Item #
06911484
MFR #
84650N 1/2" DRIVE 12" IMPACT LOCKING
Mfr description
84650N 1/2" DRIVE 12" IMPACT LOCKING
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$66
.51
/each
Add to Cart
Specifications
Dimensions
Drive Size
1/2 in
Overall Length
12 in
Details
Finish Coating
Black
PSC Code
5120
Tool Type
Standard Extension
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items