Motion
84918N
Socket Set - 3/8 in Drive Size
Mi Item #06911506
MFR #84918N
Price$260.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - 3/8 in Drive Size
Mi Item #06911506
MFR #84918N

Mfr description
84918N 15 PC. 3/8" DRIVE 6 POINT 6
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$260.46/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Max Size
    22 mm
  • Min Size
    8 mm
  • Size Range
    22.0 mm, 8.0 mm

Details

  • Container Type
    Blow Molded Case
  • Finish Coating
    Black
  • Material
    Alloy Steel
  • Measurement Type
    Metric
  • Number Of Pieces
    15
  • Number Of Points
    6
  • PSC Code
    5120
  • Tool Type
    Impact; Standard; Universal
  • UPC_NO
    099575891861
  • Warranty
    Manufacturer's Lifetime Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)