Motion
84923N
7 Piece 3/8" Drive Black Finish Deep Well Impact Socket Set 6 Points, 3/8" to 3/4" Range, Inch Measurement Standard
Mi Item #06911508
MFR #84923N
Price$170.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7 Piece 3/8" Drive Black Finish Deep Well Impact Socket Set 6 Points, 3/8" to 3/4" Range, Inch Measurement Standard
Mi Item #06911508
MFR #84923N

Mfr description
84923N 7 PC. 3/8" DRIVE 6 POINT SAE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$170.62/each

Specifications

Dimensions

  • Size Range
    3/4 in, 3/8 in

Details

  • Container Type
    Rail
  • Finish Coating
    Black
  • Material
    Alloy Steel
  • Measurement Type
    Inch
  • Number Of Pieces
    7
  • Number Of Points
    6
  • PSC Code
    5120
  • Tool Type
    Deep; Impact; Universal
  • Warranty
    Manufacturer's Lifetime Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)