Motion
84924N
Socket Set - 3/8 in Drive Size
MI ITEM #06911509
MFR #84924N
Price$239.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - 3/8 in Drive Size
MI ITEM #06911509
MFR #84924N

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$239.48/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Max Size
    19 mm
  • Min Size
    10 mm
  • Size Range
    19.0 mm, 10.0 mm

Details

  • Container Type
    Rail
  • Finish Coating
    Black
  • Material
    Alloy Steel
  • Measurement Type
    Metric
  • Number Of Pieces
    10
  • Number Of Points
    6
  • PSC Code
    5120
  • Tool Type
    Deep; Impact; Universal
  • UPC_NO
    099575892462
  • Warranty
    Manufacturer's Lifetime Warranty

Overview

Mfr description
84924N 10 PC. 3/8" DRIVE 6 POINT METRIC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought