Motion
84925N
Socket Set - 3/8 in Drive Size
MI ITEM #06911510
MFR #84925N
Price$270.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - 3/8 in Drive Size
MI ITEM #06911510
MFR #84925N

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$270.63/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Max Size
    22 mm
  • Min Size
    8 mm
  • Size Range
    22.0 mm, 8.0 mm

Details

  • Container Type
    Blow Molded Case
  • Finish Coating
    Black
  • Material
    Alloy Steel
  • Measurement Type
    Metric
  • Number Of Pieces
    29
  • Number Of Points
    6
  • PSC Code
    5120
  • Tool Type
    Deep; Impact; Standard
  • UPC_NO
    099575084928
  • Warranty
    Manufacturer's Lifetime Warranty

Overview

Mfr description
84925N 29 PC. 3/8" DRIVE 6 POINT METRIC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought