Motion
84926N
Socket Accessorie - 3/8 in Drive, Impact Extension Set
Mi Item #06911511
MFR #84926N
Price$89.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Accessorie - 3/8 in Drive, Impact Extension Set
Mi Item #06911511
MFR #84926N

Mfr description
84926N 4 PC. 3/8" DRIVE IMPACT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$89.79/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Lengths Included
    6, 10, 3, 15 in

Details

  • Accessory Type
    Impact Extension Set
  • Number Of Pieces
    4
  • PSC Code
    5120
  • Tool Type
    Extension Set
  • UPC_NO
    099575892660
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)