Motion
84927N
Socket Accessorie - 3/8 in Drive, Impact Locking Extension
Mi Item #06911512
MFR #84927N
Price$107.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Accessorie - 3/8 in Drive, Impact Locking Extension
Mi Item #06911512
MFR #84927N

Mfr description
84927N 3 PC. 3/8" DRIVE IMPACT LOCKING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$107.74/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Lengths Included
    3, 6, 12 in

Details

  • Accessory Type
    Impact Locking Extension
  • Number Of Pieces
    3
  • PSC Code
    5120
  • Tool Type
    Extension Set
  • UPC_NO
    099575892769
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)