Motion
84943N
10 Piece 1/2" Drive Black Finish Deep Well Impact Socket Set 6 Points, 3/8" to 7/16" Range, Inch Measurement Standard
MI ITEM #06911514
MFR #84943N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10 Piece 1/2" Drive Black Finish Deep Well Impact Socket Set 6 Points, 3/8" to 7/16" Range, Inch Measurement Standard
MI ITEM #06911514
MFR #84943N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
84943N 10 PC. 1/2" DRIVE 6 POINT SAE

Specifications

  • Drive Size
    1/2 in
  • Material
    Alloy Steel
  • Warranty
    Manufacturer's Lifetime Warranty
  • Number Of Pieces
    10
  • Container Type
    Blow Molded Case
  • Number Of Points
    6
  • Tool Type
    Deep; Impact; Universal
  • Measurement Type
    Inch
  • Size Range
    7/16 in, 3/8 in
  • PSC Code
    5120
  • Finish Coating
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought