Motion
84948N
Socket Set - 1/2 in Drive Size
Mi Item #06911517
MFR #84948N
Price$305.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - 1/2 in Drive Size
Mi Item #06911517
MFR #84948N

Mfr description
84948N 39 PC 1/2" DRIVE 6 POINT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$305.35/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Max Size
    30 mm
  • Min Size
    20 mm
  • Size Range
    30.0 mm, 9.0 mm

Details

  • Container Type
    Blow Molded Case
  • Finish Coating
    Black
  • Material
    Alloy Steel
  • Measurement Type
    Metric
  • Number Of Pieces
    39
  • Number Of Points
    6
  • PSC Code
    5120
  • Tool Type
    Deep; Impact; Standard
  • UPC_NO
    099575084980
  • Warranty
    Manufacturer's Lifetime Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)