Motion
84949N
Socket Set - 1/2 in Drive Size
Mi Item #06911518
MFR #84949N
Price$294.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - 1/2 in Drive Size
Mi Item #06911518
MFR #84949N

Mfr description
84949N 27 PC. 1/2" DRIVE 6 POINT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$294.32/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Max Size
    27 mm
  • Min Size
    22 mm
  • Size Range
    1-1/4 in, 27.0 mm, 7/16 in, 10.0 mm

Details

  • Container Type
    Blow Molded Case
  • Finish Coating
    Black
  • Material
    Alloy Steel
  • Measurement Type
    Inch/Metric
  • Number Of Pieces
    27
  • Number Of Points
    6
  • PSC Code
    5120
  • Tool Type
    Deep; Impact
  • UPC_NO
    099575084997
  • Warranty
    Manufacturer's Lifetime Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)