Motion
84950N
Socket Accessorie - 1/2 in Drive, Impact Extension Set
Mi Item #06911519
MFR #84950N
Price$107.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Accessorie - 1/2 in Drive, Impact Extension Set
Mi Item #06911519
MFR #84950N

Mfr description
84950N 4 PC. 1/2" DRIVE IMPACT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$107.74/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Lengths Included
    3, 5, 10, 15 in

Details

  • Accessory Type
    Impact Extension Set
  • Number Of Pieces
    4
  • PSC Code
    5120
  • Tool Type
    Extension Set
  • UPC_NO
    099575895067
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)