Motion
17D-2-Z7/
8-5/8 in L Silver Carabiner
Mi Item #06911557
MFR #17D-2-Z7/
Price$163.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8-5/8 in L Silver Carabiner
Mi Item #06911557
MFR #17D-2-Z7/

Mfr description
17D-2-Z7/ CARABINER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$163.32/each

Specifications

Dimensions

  • Gate Opening Size
    1 in
  • Length
    8-5/8 in
  • Tensile Strength
    5000 lbs

Details

  • Gate Type
    Twist Lock
  • Material
    Aluminum
  • Standards Met
    Meets or Exceeds OSHA 1926.502, ANSI Z359-2007 and CSA Z259.12 Requirements
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)