Motion
GPE5P1S
Polyester Felt Liquid Filter Bag - 5 µm, 7.06 in Diameter, 16.50 in Long, Galvanized Steel Ring
MI ITEM #06911560
MFR #GPE5P1S
Your Price$7.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyester Felt Liquid Filter Bag - 5 µm, 7.06 in Diameter, 16.50 in Long, Galvanized Steel Ring
MI ITEM #06911560
MFR #GPE5P1S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7.25/each(List $8.33)

Overview

Mfr description
GPE5P1S BAG FILTER
  • Micron ratings from 1 to 200
  • Broad chemical compatibility
  • High flow/low pressure drop media
  • Sewn construction
  • Handles standard on all bags
  • Choice of steel or molded plastic snap seal rings
  • Temperature ratings to 275°F (PE w/S, SS or V-seal ring) and 425°F (HT w/S or SS ring)

Specifications

  • Bag Material
    Felt - Polyester
  • Micron Rating
    5 µm
  • Bag Diameter
    7.06 in
  • Bag Length
    16.50 in
  • Top Ring Style
    Galvanized Steel Ring
  • Seam Type
    Sewn

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought