Motion
RTUE80-XL
Take-Up Ball Bearing Unit - 80 mm Bore, Cast Iron Housing
MI ITEM #06911682
MFR #RTUE80-XL
Price$1,438.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-Up Ball Bearing Unit - 80 mm Bore, Cast Iron Housing
MI ITEM #06911682
MFR #RTUE80-XL

Mfr description
RTUE80-XL TAKE-UP BRG HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,438.94/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Weight
    16.976 lbs

Details

  • Country of Origin
    US
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Lubrication
    Relubricatable
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    RTUE80-XL
  • Product Type
    Take-Up Ball Bearing Units
  • Spec Sheet
  • Type Of Bearing
    Ball Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)