Motion
NH8260154.00

GROVE GEAR
NH8260154.00

Right Angle Worm Gear Speed Reducer - NH Series, Worm Gear Type, Single, 2.6300 in Center Distance, 60:1 Ratio, 0.6250 in Input Dia., C-Face Quill Input, 1.1250 in Output Dia., Solid Output , 56 Frame
Mi Item #06911713
MFR #NH8260154.00
Price$2,701.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
NH8260154.00

Right Angle Worm Gear Speed Reducer - NH Series, Worm Gear Type, Single, 2.6300 in Center Distance, 60:1 Ratio, 0.6250 in Input Dia., C-Face Quill Input, 1.1250 in Output Dia., Solid Output , 56 Frame
Mi Item #06911713
MFR #NH8260154.00

Mfr description
NH-BMQ-826-60-L-56C SUB FOR ALLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,701.37/each

Specifications

Dimensions

  • Center Distance
    2.6300 in
  • Housing Dimensions
    (L) 8.0000 in x (H) 6.9380 in x (W) 6.2500 in
  • Input Size
    0.6250 in
  • NEMA / IEC Frame Size
    56
  • Output Size
    1.1250 in
  • Ratio
    60:1
  • Service Factor
    1.00
  • Weight
    48.00 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Manufacturer Upc Number
    690310069264
  • Mounting Type
    Base Mounted
  • Output Type
    Solid
  • Overhung Load Capacity
    1750 lb
  • Reduction
    Single
  • Series
    NH
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)