Specifications
Dimensions
- Pump Size1 in
Details
- Ball MaterialSantoprene®
- Check Seat MaterialPolypropylene
- Description KeywordFor 1 in All-Flo A100 Pumps
- Diaphragm MaterialSantoprene®
- O Ring MaterialEPDM
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)