Motion
122053

BRADY
122053

Information Center, Includes 2" Red Tag Log Binder, Wire Rack
Mi Item #06912173
MFR #122053
Price$208.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
122053

Information Center, Includes 2" Red Tag Log Binder, Wire Rack
Mi Item #06912173
MFR #122053

Mfr description
122053 RED TAG BINDER STATION W/ BINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$208.83/each

Specifications

Dimensions

  • Overall Height
    20.0000 in
  • Width
    14.0000 in, 355.60 mm

Details

  • Application
    Lockout Tagout, Safety Identification
  • Backing Material
    Acrylic
  • Color
    Red on White
  • ECCN
    EAR99
  • Harmonization Code
    3926.10.0000
  • Includes
    2.0000 in Red Tag Log Binder (122052), Wire Rack (43444)
  • Language
    English
  • Material
    Acrylic
  • Message
    5S Red Tag Board
  • Message Or Symbol
    5S Red Tag Board
  • Mounting
    Corner Holes
  • Package Type
    Kit
  • Shape
    Rectangle
  • Standards Met
    RoHS Compliant
  • Type
    5S Red Tag Board
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)