Specifications
Dimensions
- Shank Size1/8 in
Details
- Quick ChangeQuick Change
Overview
Mfr description
CR-2 MANDREL,CARTRIDGE ROLL
- Standard Tapered Type Mandrel for cartridge rolls feature sharp, coarse threads which hold cartridge rolls securely in place during operation
- Quick change design for use with coated abrasive cartridge rolls
- Rust proof plated finish.
- Use with Cartridge Rolls