Motion
7040-08-08-SS
7040-08-08SS FNPT/MBSPT
MI ITEM #06912480
MFR #7040-08-08-SS
List Price$187.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7040-08-08SS FNPT/MBSPT
MI ITEM #06912480
MFR #7040-08-08-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$187.07/each for your price

Overview

Mfr description
7040-08-08SS FNPT/MBSPT

Specifications

  • Adapter Type
    Straight
  • Thread Size 2
    1/2-14
  • End 1 Style
    Female Pipe, Male British Standard Pipe Tapered
  • End 1 Size
    1/2 in
  • End 1 Thread
    1/2-14 NPTF, R - 1/2-14
  • End 2 Style
    Female Pipe, Male British Standard Pipe Tapered
  • End 2 Size
    1/2 in
  • End 2 Thread
    1/2-14 NPTF, R - 1/2-14
  • Material
    Stainless Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Overall Length
    47.0
  • Hex Body
    30.0
  • Series
    7040
  • Thread Depth
    16.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text