Motion
M20-060-150-S-AC-XX-MM-XX-VAC-GR-XX

BADGER METER INC
M20-060-150-S-AC-XX-MM-XX-VAC-GR-XX

Electromagnetic Flow Meter - 3141 gpm Max Flow
MI ITEM #06912707
MFR #M20-060-150-S-AC-XX-MM-XX-VAC-GR-XX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BADGER METER INC
M20-060-150-S-AC-XX-MM-XX-VAC-GR-XX

Electromagnetic Flow Meter - 3141 gpm Max Flow
MI ITEM #06912707
MFR #M20-060-150-S-AC-XX-MM-XX-VAC-GR-XX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
M20 060 150 S AC 6" FLOW METER
  • Pulsed DC magnetic field for zero point stability
  • Integral and remote signal converter availability
  • Corrosion-resistant liners for long life
  • Measurement largely independent of flow profile
  • User friendly programming procedure
  • Empty pipe detection
  • Power loss totalization
  • Digital signal processor (32-bit)
  • Non-volatile programming memory
  • Rotating cover
  • Calibrated in state-of-the-art facilities
  • NSF listed and CSA certified

Specifications

  • Minimum Flow Rate
    7.85 gpm
  • Maximum Flow Rate
    3141 gpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought