Motion
0820055311

AVENTICS
0820055311

0820055311 HF03-3/2OC 24 DC
Mi Item #06912740
MFR #0820055311
Price$207.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0820055311

0820055311 HF03-3/2OC 24 DC
Mi Item #06912740
MFR #0820055311

Mfr description
0820055311 HF03-3/2OC 24 DC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$207.02/each

Specifications

Dimensions

  • Overall Width
    0.6299 in, 16 mm

Details

  • Actuation
    Electrically
  • Flow Rate
    30.018 cfm, 850 l/min
  • Material
    Polyamide
  • Maximum Operating Pressure
    10 bar, 145 psi
  • Minimum Operating Pressure
    -0.9 bar, -13.054 psi
  • Operating Temperature Range
    0 to 50 °C, 32 to 122 °F
  • Standards Met
    IP65, UR (Underwriters Laboratories)
  • Type
    2X3/2-Directional Valve
  • Valve Function
    2x 3/2 Normally Closed, Normally Open
  • Valve Type
    2 x 3/2 Directional Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)