Motion
CDUJB10-15D-F8BL

SMC CORP OF AMERICA
CDUJB10-15D-F8BL

Cyl, Free Mount, Dbl Acting
MI ITEM #06912878
MFR #CDUJB10-15D-F8BL
Price$151.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDUJB10-15D-F8BL

Cyl, Free Mount, Dbl Acting
MI ITEM #06912878
MFR #CDUJB10-15D-F8BL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$151.62/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Stroke
    15 mm

Details

  • Compact Cylinder Type
    Free Mount
  • Country of Origin
    US
  • Cylinder Series
    CU
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Product Type
    Compact Air Cylinders
  • Series
    CUJ

Overview

Mfr description
CDUJB10-15D-F8BL CYL, FREE MT, DBL
  • Miniature free mount
  • Space saving compact cylinder
  • Available in 4mm to 10mm bore size

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought