Motion
F2BZ-DL-200

DODGE
F2BZ-DL-200

Flange-Mount Ball Bearing Unit - 2 in Bore, 2-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Single Lip Contact Seal Seal
MI ITEM #06912934
MFR #F2BZ-DL-200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F2BZ-DL-200

Flange-Mount Ball Bearing Unit - 2 in Bore, 2-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Single Lip Contact Seal Seal
MI ITEM #06912934
MFR #F2BZ-DL-200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    6.1900 in
  • Bolt Size
    0.5000 in
  • Bore Diameter  
    2 in
  • Housing Width
    4.5600 in
  • Inner Ring Width
    2.0100 in
  • Length Through Bore
    2.0100 in
  • Overall Height  
    2.2500 in
  • Overall Length Diameter  
    7.4400 in
  • Weight
    6 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Duty Type
    Standard Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coat
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Insert Material
    Steel
  • Locking Device
    Concentric Collar
  • Lubricant
    Unirex N2
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    065771
  • Manufacturer Upc Number
    782476240776
  • Max Rpm
    4500 rpm
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Seal Type
    Single Lip Contact Seal
  • Series
    210
  • Type Of Bearing
    Ball
  • UPC_NO
    782476240776

Overview

Mfr description
F2BZ-DL-200 2B FLG BRG 065771

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought