Motion
PP25.0N40C3S

GLOBAL FILTER CORP
PP25.0N40C3S

High Purity Pleated Cartridge - Polypropylene Filter Media, 25.00 µm, 40.00 in Long, 60 psid
MI ITEM #06912978
MFR #PP25.0N40C3S
Price$128.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GLOBAL FILTER CORP
PP25.0N40C3S

High Purity Pleated Cartridge - Polypropylene Filter Media, 25.00 µm, 40.00 in Long, 60 psid
MI ITEM #06912978
MFR #PP25.0N40C3S

Mfr description
PP25.0N40C3S FILTER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.07/each

Specifications

Dimensions

  • Cartridge Length
    40.00 in

Details

  • Cartridge Type
    Pleated - Caged
  • Center Core Material
    Polypropylene
  • Change Out Pressure Differential
    35 psid
  • Description Keyword
    Polypropylene Filter Media
  • Differential Pressure
    60 psid
  • End Cap Material
    Polypropylene
  • End Cap Style
    222 w/ Fin
  • Filter Media Membane Material
    Polypropylene
  • Manufacturer Catalog
  • Maximum Temperature
    176 °F
  • Micron Rating
    25.00 µm
  • O Ring Gasket Material
    Silicone
  • Outer Support Netting Material
    Polypropylene
  • Retention
    Nominal
  • Support Media Material
    Polypropylene
  • Typical Applications
    Deionized Water, Fine Chemicals, Food & Beverage, Plating Chemicals, Process Water, R.O. Pre-Filtration, Wastewater

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)