Motion
HYDB20R-40
HYDB20R-40
Mi Item #06913139
MFR #HYDB20R-40
Price$209.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HYDB20R-40
Mi Item #06913139
MFR #HYDB20R-40

Mfr description
HYDB20R-40 CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$209.49/each

Specifications

Dimensions

  • Bore Diameter
    20 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Body Option
    Round Body
  • Bracket 1
    Direct
  • Clean Series
    Hygienic Design
  • Cylinder Style
    Round Body
  • Magnet
    With Magnet
  • Mounting Type
    Direct
  • Operating Temperature Range
    0 to 60 °C, 32 to 140 °F
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    HYB
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)