Motion
ADH16P
NAMPOWER Abrasive Disc Brush Holder- Standard Collet Flow Thru, 16mm Plain for Diameters 50mm-80mm
Mi Item #06913152
MFR #ADH16P
Price$298.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NAMPOWER Abrasive Disc Brush Holder- Standard Collet Flow Thru, 16mm Plain for Diameters 50mm-80mm
Mi Item #06913152
MFR #ADH16P

Mfr description
ADH16P 16MM STANDARD COLLET HOLDER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$298.28/each

Specifications

Dimensions

  • Shank Diameter
    16 mm

Details

  • Bristle Material
    Combination Silicon Carbide/Ceramic
  • Bristle Type
    Abrasive Nylon
  • Manufacturer Upc Number
    843469114143
  • Product Type
    Disc Brushes
  • Type
    Nampower Disc Brush Adapter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)