Motion
FNYBUFB08AL

THOMSON (ALTRA)
FNYBUFB08AL

FluoroNyliner Linear Guide Round Shaft Flanged Pillow Block - FluoroNyliner Bushings Series, Closed, 0.5000 in Shaft Diameter, 4314.775 N, 970 lbf Load Capacity
Mi Item #06913173
MFR #FNYBUFB08AL
Price$159.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
FNYBUFB08AL

FluoroNyliner Linear Guide Round Shaft Flanged Pillow Block - FluoroNyliner Bushings Series, Closed, 0.5000 in Shaft Diameter, 4314.775 N, 970 lbf Load Capacity
Mi Item #06913173
MFR #FNYBUFB08AL

Mfr description
FNYBUFB08AL 1/2" CROWN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$159.83/each

Specifications

Dimensions

  • Center Shaft Height
    41.40 mm;1.6300 in
  • Overall Height
    1.6300 in, 41.40 mm
  • Overall Length
    1.6900 in, 42.93 mm
  • Overall Width
    1.6300 in
  • Shaft Diameter
    0.5000 in

Details

  • Clearance Alignment Type
    Self-Aligning
  • Finish Coating
    Corrosion Resistant
  • Housing Type
    Closed
  • Load Capacity
    4314.775 N, 970 lbf
  • Lubrication
    Self-Lubricating
  • Manufacturer Catalog
  • Measurement Standard
    Inch
  • Operating Temperature Range
    550 °F
  • Pillow Block Type
    Flanged Pillow Block - Single Bearing
  • Resistance Features
    Corrosion Resistant
  • Series
    FluoroNyliner Bushings
  • Static Load Capacity
    970 lbf
  • Technical Specifications
  • UPC_NO
    662486200932
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)