Motion
MGPM16-25AZ-A93

SMC CORP OF AMERICA
MGPM16-25AZ-A93

MGP-Z GUIDED CYLINDER with 16 mm Bore Size
Mi Item #06913190
MFR #MGPM16-25AZ-A93
Price$264.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPM16-25AZ-A93

MGP-Z GUIDED CYLINDER with 16 mm Bore Size
Mi Item #06913190
MFR #MGPM16-25AZ-A93

Mfr description
MGPM16-25AZ-A93 MGP-Z CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$264.09/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in
  • Lead Wire Length
    0.50 m
  • Stroke  
    25 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Reed, DC Volt, AC Volt, LED, Horizontal
  • Bearings
    Slide Bearing
  • Body Material
    Carbon Steel
  • Body Option
    Internally Guided
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Guided Compact
  • Country of Origin
    CN
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Guided
  • Cylinder Suffix
    AZ
  • Guide Type
    Slide Bearing
  • Lead Wire Prewire Connector
    No Connector
  • Magnet
    With Magnet
  • Mounting Type
    Through Hole
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2
  • Options Included
    Air Cushions, Auto Switch Capable
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Single Rod
  • Series
    MGP-Z
  • Special Applications
    Lifting | Pushing
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)