Motion
CDM2YE20-125Z-M9BZ

SMC CORP OF AMERICA
CDM2YE20-125Z-M9BZ

Cylinderinder, Air
Mi Item #06913283
MFR #CDM2YE20-125Z-M9BZ
Price$211.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDM2YE20-125Z-M9BZ

Cylinderinder, Air
Mi Item #06913283
MFR #CDM2YE20-125Z-M9BZ

Mfr description
CDM2YE20-125Z-M9BZ CYLINDER, AIR
  • Minimum operating pressure 0.02MPa
  • Double acting, Single rod
  • Bore sizes: (mm) 20, 25, 32, 40
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$211.80/each

Specifications

Dimensions

  • Bore Diameter
    20 mm

Details

  • Body Material
    Stainless Steel
  • Country of Origin
    US
  • Made to Order
    Yes
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CM2-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)