Motion
1070T31/35 SHAFT HUB 1-9/16

DODGE
1070T31/35 SHAFT HUB 1-9/16

1070T31/35 SHAFT HUB 1-9/16
MI ITEM #06913377
MFR #1070T31/35 SHAFT HUB 1-9/16
List Price$516.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1070T31/35 SHAFT HUB 1-9/16

1070T31/35 SHAFT HUB 1-9/16
MI ITEM #06913377
MFR #1070T31/35 SHAFT HUB 1-9/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$516.94/each for your price

Overview

Mfr description
1070T31 396091 BORE 1-9/16" WITH STD KEY

Specifications

  • Bore Diameter
  • Country of Origin
    US
  • Horsepower @ 100 RPM
    13.96 hp
  • Coupling Type
    Metallic
  • Coupling Component
    Spacer Hub
  • UPC_NO
    782477451119
  • Angular Misalignment
    0.5 °
  • Axial Misalignment
    0.375 in
  • Bore Length
    3.125 in
  • Bore Tolerance Standard
    Custom
  • Coupling Size
    1070
  • Coupling Style
    Grid
  • Lubrication
    Grease
  • Outside Diameter
    6 in
  • Parallel Misalignment
    0.01 in
  • Shaft Attachment
    Bored To Size
  • Shaft Spacing
    Spacer
  • Temperature Rating
    Maximum 215 degree Fahrenheit, Minimum -22
  • Torque Rating (in-lb)
    8800 in-lb
  • Product Type
    Grid Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought