Motion
87 09 180

KNIPEX
87 09 180

Push-Button Replacement Set for 87 XX 180
MI ITEM #06913590
MFR #87 09 180
Price$9.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
87 09 180

Push-Button Replacement Set for 87 XX 180
MI ITEM #06913590
MFR #87 09 180

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9.13/each

Specifications

Details

  • Body Material
    Special tool steel
  • Country of Origin
    Germany
  • Description
    Push-Button Replacement Set for 87 XX 180
  • For Use With
    85 51 180 C|87 01 180|87 02 180 T BKA
  • Manufacturer Upc Number
    843221010577
  • Material
    Special tool steel
  • Number Of Pieces
    1
  • UPC_NO
    843221010577

Overview

Mfr description
87-09-180 REPLACEMENT BUTTON
  • 1 replacement push-button set for 87 XX 180 and 85 51 180 A/C.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought